This product requires certification to purchase.

1-1/4 in. Sweat Bronze 45° Double Wye

1-1/4 in. Sweat Bronze 45° Double Wye

  • Fast #
  • Part #CCYH
  • Item #408254
  • Manufacturer Part #B345600
5 out of 5 Customer Rating

1-1/4 in. Sweat Bronze 45° Double Wye

  • Fast #
  • Part #CCYH
  • Item #408254
  • Manufacturer Part #B345600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • End connections: Sweat X Sweat X Sweat
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Straight, 45°, Double, Wye
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
039923380692