This product requires certification to purchase.

1-1/4 in. Threaded 150# 316 Stainless Steel Half Coupling

1-1/4 in. Threaded 150# 316 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCH
  • Item #79757
  • Manufacturer Part #IS6CTHCH
5 out of 5 Customer Rating
Brand image

1-1/4 in. Threaded 150# 316 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCH
  • Item #79757
  • Manufacturer Part #IS6CTHCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 7920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
0.196 lb