This product requires certification to purchase.

1-1/4 in. Threaded 150# Galvanized Malleable Iron R&L Coupling

1-1/4 in. Threaded 150# Galvanized Malleable Iron R&L Coupling

  • Fast #
  • Part #GCRLH
  • Item #921704
  • Manufacturer Part #1B.NMCLR
5 out of 5 Customer Rating

1-1/4 in. Threaded 150# Galvanized Malleable Iron R&L Coupling

  • Fast #
  • Part #GCRLH
  • Item #921704
  • Manufacturer Part #1B.NMCLR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 3280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • R&L
  • Requires Certification

Specifications

ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Type:
GCRLH