This product requires certification to purchase.

1-1/4 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

1-1/4 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4H
  • Item #1115015
  • Manufacturer Part #MN-ZMGLST4506
5 out of 5 Customer Rating
Brand image

1-1/4 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4H
  • Item #1115015
  • Manufacturer Part #MN-ZMGLST4506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

All Sizes


Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov