1-1/4 in. Threaded 300# Black Ductile Iron Cap
1-1/4 in. Threaded 300# Black Ductile Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 65 Case: 110 Pallet: 3960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- ISO:
- ISO 14001, ISO 9001:2000
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes