1-1/4 in. 300# Raised Face Carbon Steel Threaded Flange ASTM A105N Global
Raised Face 1-1/4 in. 300# Raised Face Carbon Steel Threaded Flange ASTM A105N Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105N
- Collection:
- Raised Face
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flange Type:
- Threaded
- Material:
- Carbon Steel
- Material Type:
- A105N
- Origin:
- Global
- Pressure Class:
- 300#