This product requires certification to purchase.

1-1/4 in. Threaded 3000# Global 316L Stainless Steel Coupling

1-1/4 in. Threaded 3000# Global 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3TCH
  • Item #276986
  • Manufacturer Part #3611D-20
5 out of 5 Customer Rating

1-1/4 in. Threaded 3000# Global 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3TCH
  • Item #276986
  • Manufacturer Part #3611D-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Box: 20 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889117880