This product requires certification to purchase.

1-1/4 in. Weld 304 Stainless Steel Long Radius 90 Degree Elbow

1-1/4 in. Weld 304 Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS416W9H
  • Item #1337060
  • Manufacturer Part #DS416W9H
5 out of 5 Customer Rating

1-1/4 in. Weld 304 Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS416W9H
  • Item #1337060
  • Manufacturer Part #DS416W9H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
UL Listed:
No