This product requires certification to purchase.

1-1/4 in. x 1/2 in. Extra Heavy Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

1-1/4 in. x 1/2 in. Extra Heavy Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWXERHD
  • Item #315202
  • Manufacturer Part #093011002
4.2 out of 5 Customer Rating

1-1/4 in. x 1/2 in. Extra Heavy Carbon Steel Butt Weld Eccentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWXERHD
  • Item #315202
  • Manufacturer Part #093011002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASME B16.9 & ASTM A234 WPB
  • All dimensions are in inches
  • All weights are in pounds and approximated or estimated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Length
2 in
Wall Thickness
0.191 in
Characteristics & Features
Fitting Type
Eccentric Reducer
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Domestic