This product requires certification to purchase.

1-1/4 in. x 1/4 in. Brass HEx Bushing

1-1/4 in. x 1/4 in. Brass HEx Bushing

  • Fast #
  • Part #IBRHBHB
  • Item #1315362
  • Manufacturer Part #X114-2004
3.8 out of 5 Customer Rating

1-1/4 in. x 1/4 in. Brass HEx Bushing

  • Fast #
  • Part #IBRHBHB
  • Item #1315362
  • Manufacturer Part #X114-2004
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B16.15
ASME:
ASME B16.15, ASME B1.20.1
ASTM:
ASTM B-62
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/4 in x 1/4 in
Fitting Type:
Reducing, Hex
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404069735