This product requires certification to purchase.

1-1/4 in. x 10 ft. Threaded Schedule 40 Seamless Black Carbon Steel Pipe

1-1/4 in. x 10 ft. Threaded Schedule 40 Seamless Black Carbon Steel Pipe

  • Fast #
  • Part #DBSPTBEA106BH10
  • Item #4377164
  • Manufacturer Part #DBSPTBEA106BH10
5 out of 5 Customer Rating

1-1/4 in. x 10 ft. Threaded Schedule 40 Seamless Black Carbon Steel Pipe

  • Fast #
  • Part #DBSPTBEA106BH10
  • Item #4377164
  • Manufacturer Part #DBSPTBEA106BH10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Log in or Create an Account to ship this product
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
B
Length:
10
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1-1/4
Schedule Class:
40