1-1/4 in. x 100 ft. DR 11 HDPE Drainage Pipe in Green
1-1/4 in. x 100 ft. DR 11 HDPE Drainage Pipe in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Produced from 100% virgin NSF certified PE4710 HDPE resin
- Pipe made with PE 4710 resin has a 25% higher pressure rating than PE 3408 pipe
- Green exterior shell co-extruded over a virgin clear HDPE core clearly identifies the pipe for sewage and non potable waste water applications only, minimizing harmful cross contamination errors that could occur in the field
- UV protected for outdoor storage and to prevent sunlight deterioration
- Long seamless coil lengths ensures a leak free system
- Consecutive footage marks every 2 feet
- Permanent indent printing
- Minimum four point coil taping every 100 feet of pipe
- Available with an optional tracer-wire for ease of underground location
- Green sewer pipe is available in the following HDPE ASTM standards from 1 in - 2 in ASTM D3035 IPS OD controlled - SDR 11 200psi ASTM D2737 CTS - SODR 9 250psi
Specifications
- ASTM:
- ASTM D-3035
- Application:
- Sewage
- Color Finish Name:
- Green
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/4
- Schedule Class:
- SDR 11