This product requires certification to purchase.

1-1/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

1-1/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AH100
  • Item #9026
  • Manufacturer Part #PEI11AH100
5 out of 5 Customer Rating

1-1/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AH100
  • Item #9026
  • Manufacturer Part #PEI11AH100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3350, ASTM D-3261
Application:
Non-potable Water
Color Finish Name:
Black
Diameter - Outside:
1-33/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
Wall Thickness:
0.151 in