This product requires certification to purchase.

1-1/4 in. x 100 ft. SDR 9 Plastic Pressure Pipe

1-1/4 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AH100
  • Item #257211
  • Manufacturer Part #GLPC37090106B
3.7 out of 5 Customer Rating

1-1/4 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AH100
  • Item #257211
  • Manufacturer Part #GLPC37090106B
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2737
AWWA:
AWWA C-901
Application:
Water Supply, Sewage
Color Finish Name:
Blue
Diameter - Inside 1:
1-1/25
Diameter - Outside:
1-3/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 9
Wall Thickness:
0.153 in