1-1/4 in. x 150 ft. Gas Pipe
1-1/4 in. x 150 ft. Gas Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 80 psi pressure rated
Documents
Specifications
- ASTM:
- ASTM D-1238, ASTM D-1473, ASTM D-1505, ASTM D-1525, ASTM D-1693, ASTM D-2513, ASTM D-256, ASTM D-2837, ASTM D-3350, ASTM D-638, ASTM D-746, ASTM D-790, ASTM F-1473, ASTM D-678
- Application:
- Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1-1/4 in
- Pressure - High:
- 80
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.151 in
- Waterworks PVC Pipe Type:
- DR 11
- Weight:
- 0.308 lb