This product requires certification to purchase.

1-1/4 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

1-1/4 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPPEA795GLH
  • Item #5168728
  • Manufacturer Part #7220621000
4.4 out of 5 Customer Rating

1-1/4 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPPEA795GLH
  • Item #5168728
  • Manufacturer Part #7220621000
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-795
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Schedule Class:
40