1-1/4 in. x 500 ft. MDPE Flexible Gas Pipe in Yellow
1-1/4 in. x 500 ft. MDPE Flexible Gas Pipe in Yellow
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 80 psi pressure rated
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73.4
- PipeTubing Size:
- 1-1/4
- Schedule Class:
- SDR 11
- UPC:
- 982482714500