1-1/4 in. x 500 ft. SDR 10 Flexible Gas Pipe
1-1/4 in. x 500 ft. SDR 10 Flexible Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 500 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- SDR 10
- Wall Thickness:
- 0.166 in