This product requires certification to purchase.

1-1/4 in. x Close Threaded Schedule 40 Domestic Galvanized Carbon Steel Nipple

1-1/4 in. x Close Threaded Schedule 40 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GSNHCL
  • Item #4339091
  • Manufacturer Part #15151301
5 out of 5 Customer Rating

1-1/4 in. x Close Threaded Schedule 40 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GSNHCL
  • Item #4339091
  • Manufacturer Part #15151301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
1-5/8 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Seamless, Close
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172309968