1-1/4 in. X10 TAA BLK T&C A53B S4 in. 0 ERW
1-1/4 in. X10 TAA BLK T&C A53B S4 in. 0 ERW
Package Quantity Info:
Each: 1 Stick: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Coating:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Fitting Type:
- Nipple, Straight
- Grade:
- B
- Length:
- 10 in
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- 40