This product requires certification to purchase.

1-1/4 in. XH WPB Tee Buttweld Carbon Steel

1-1/4 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTH
  • Item #182844
  • Manufacturer Part #051011000
3.6 out of 5 Customer Rating

1-1/4 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTH
  • Item #182844
  • Manufacturer Part #051011000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Carbon Steel
Schedule Class
80, Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No