This product requires certification to purchase.

1-1/4 in. Zinc Hex Head Bolt

1-1/4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBDH
  • Item #2444236
  • Manufacturer Part #ZHHBDH
4.2 out of 5 Customer Rating

1-1/4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBDH
  • Item #2444236
  • Manufacturer Part #ZHHBDH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.5
Length:
1-1/4 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
1.25
UL Listed:
No
Width:
1/2 in