1-1/4 SDR7 335 PSI Ductile Iron BU RNG
1-1/4 SDR7 335 PSI Ductile Iron BU RNG
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A536
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Pressure - Maximum:
- 267 psi
- Type:
- IBUPSDR70125C