1-1/4 Waste & Overflow For CLAWFOOT Tub Polished Chrome
1-1/4 Waste & Overflow For CLAWFOOT Tub Polished Chrome
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- OD
- Type:
- C2647CP