This product requires certification to purchase.

1-1/4 x 1/2 in. CPVC Schedule 80 Bushing

1-1/4 x 1/2 in. CPVC Schedule 80 Bushing

  • Fast #
  • Part #CP80SBHD
  • Item #88433
  • Manufacturer Part #059378
5 out of 5 Customer Rating

1-1/4 x 1/2 in. CPVC Schedule 80 Bushing

  • Fast #
  • Part #CP80SBHD
  • Item #88433
  • Manufacturer Part #059378
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 6025
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Xirtec Reducer Bushing Spig x Soc
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792
Application:
Aquariums, Chemical, Irrigation, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1/2
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
4000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454593787