This product requires certification to purchase.

1-1/4 x 1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

1-1/4 x 1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

  • Fast #
  • Part #IS4CTBSP114HD
  • Item #1289474
  • Manufacturer Part #IS4CTBSP114
5 out of 5 Customer Rating
Brand image

1-1/4 x 1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

  • Fast #
  • Part #IS4CTBSP114HD
  • Item #1289474
  • Manufacturer Part #IS4CTBSP114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 5060
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Reducing, Hex
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov