This product requires certification to purchase.

1-1/4 x 1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

1-1/4 x 1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCHD
  • Item #1323222
  • Manufacturer Part #IS6L3TCHD
3.2 out of 5 Customer Rating

1-1/4 x 1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCHD
  • Item #1323222
  • Manufacturer Part #IS6L3TCHD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Coupling, Reducer
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global