1-1/4 x 1/2 PVC Sch. 80 Spigot x FPT Bushing
1-1/4 x 1/2 PVC Sch. 80 Spigot x FPT Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reduce the size of your non-pressure piping system using this flush style reducer bushing, featuring a spigot end and a female threaded (FPT) end.
Specifications
- ASTM:
- ASTM D-2467
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF pw-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- P80SFBHD
- UPC:
- 622454366886