This product requires certification to purchase.

1-1/4 x 1/4 in. 304 Stainless Steel Solid Angle Bar

1-1/4 x 1/4 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L01160016
  • Item #7567200
  • Manufacturer Part #A4L01160016
3.4 out of 5 Customer Rating

1-1/4 x 1/4 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L01160016
  • Item #7567200
  • Manufacturer Part #A4L01160016
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-1/4 in
Length:
20 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.25 in