1-1/4 x 1/4 in. MPT x FPT 300# Domestic Galvanized Malleable Iron Hex Bushing
1-1/4 x 1/4 in. MPT x FPT 300# Domestic Galvanized Malleable Iron Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150 Pallet: 5400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection, Potable Water
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1-1/4 in x 1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 690291360374