This product requires certification to purchase.

1-1/4 x 1-1/2 in. Copper x Male Brass Adapter

1-1/4 x 1-1/2 in. Copper x Male Brass Adapter

  • Fast #
  • Part #CCDWVMAHJ
  • Item #102153
  • Manufacturer Part #10047050
3.1 out of 5 Customer Rating

1-1/4 x 1-1/2 in. Copper x Male Brass Adapter

  • Fast #
  • Part #CCDWVMAHJ
  • Item #102153
  • Manufacturer Part #10047050
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Cast Copper
  • End Connections: Sweat x Male
  • DWV
  • Requires Certification

Specifications

ASME:
ASME B16.22
ASTM:
ASTM A-36
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Male
End Connections:
Sweat x Male
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Fitting Type:
Adapter
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264470507