1-1/4 x 1-1/2 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple
1-1/4 x 1-1/2 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 8150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- Length:
- 1-1/2
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 690291216350