1-1/4 x 1-1/4 x 3/4 in. NPT 125# Cast Iron Tee
1-1/4 x 1-1/4 x 3/4 in. NPT 125# Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Material: Cast Iron
- Coating: Black
- Tee Type: Reducing
- Rating: 125#
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B16.1, ASME B1.20.1
- ASTM:
- ASTM A-126
- Application:
- Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 125#
- UPC:
- 690291943614