This product requires certification to purchase.

1-1/4 x 1 in. 3000# 304L Stainless Steel Reducing Insert

1-1/4 x 1 in. 3000# 304L Stainless Steel Reducing Insert

  • Fast #
  • Part #DS4L3SIHG
  • Item #79844
  • Manufacturer Part #DS4L3SIHG
5 out of 5 Customer Rating
Brand image

1-1/4 x 1 in. 3000# 304L Stainless Steel Reducing Insert

  • Fast #
  • Part #DS4L3SIHG
  • Item #79844
  • Manufacturer Part #DS4L3SIHG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pressure Class:
3000#