1-1/4 x 1 in. FPT 150# Domestic Black Malleable Iron 90 Degree Elbow
1-1/4 x 1 in. FPT 150# Domestic Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Elbow Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Air, Fire Protection, Natural Gas, Residential, Steam, Water
- Coating:
- Black
- Elbow Degree:
- 90
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Temperature Range:
- -20 to 150 Deg F
- Type:
- WB9HG
- UL Listed:
- Yes
- UPC:
- 690291346538