1-1/4 x 1 in. MNPT x FNPT Brass Reducing Bushing
1-1/4 x 1 in. MNPT x FNPT Brass Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Material: brass
- Domestic
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Bushing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 671404124625