1-1/4 x 1 in. NPT 125# Cast Iron Cross
1-1/4 x 1 in. NPT 125# Cast Iron Cross
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT x NPT x NPT x NPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 1
- Fitting Size 4:
- 1
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1 in x 1 in
- Fitting Type:
- Cross, Reducing
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- UPC:
- 690291943997