1-1/4 x 1 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing
1-1/4 x 1 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 753288002395