This product requires certification to purchase.

1-1/4 x 1 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

1-1/4 x 1 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #BS9HG
  • Item #87804
  • Manufacturer Part #0310019401
3.8 out of 5 Customer Rating

1-1/4 x 1 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #BS9HG
  • Item #87804
  • Manufacturer Part #0310019401
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Street
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291023613