This product requires certification to purchase.

1-1/4 x 1 in. Threaded 6000# Hex and Reducing Global Galvanized Forged Steel Bushing

1-1/4 x 1 in. Threaded 6000# Hex and Reducing Global Galvanized Forged Steel Bushing

  • Fast #
  • Part #IGFSTBHG
  • Item #3816088
  • Manufacturer Part #12233121
4.1 out of 5 Customer Rating

1-1/4 x 1 in. Threaded 6000# Hex and Reducing Global Galvanized Forged Steel Bushing

  • Fast #
  • Part #IGFSTBHG
  • Item #3816088
  • Manufacturer Part #12233121
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Hex, Reducing
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No