This product requires certification to purchase.

1-1/4 x 1 x 1 in. FPT 150# Galvanized Malleable Iron Reducing Tee

1-1/4 x 1 x 1 in. FPT 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTHGG
  • Item #161233
  • Manufacturer Part #MN-ZMGTR060505
4.5 out of 5 Customer Rating
Brand image

1-1/4 x 1 x 1 in. FPT 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTHGG
  • Item #161233
  • Manufacturer Part #MN-ZMGTR060505
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Import
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 372, NSF 61-4
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes