This product requires certification to purchase.

1-1/4 x 1 x 3/4 in. NPT 125# Cast Iron Tee

1-1/4 x 1 x 3/4 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITHGF
  • Item #1774438
  • Manufacturer Part #0800004319
4.1 out of 5 Customer Rating

1-1/4 x 1 x 3/4 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITHGF
  • Item #1774438
  • Manufacturer Part #0800004319
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
Schedule Class:
Standard
UPC:
690291943560