1-1/4 X 12 17 Gauge WALL BEND Polished Chrome
1-1/4 X 12 17 Gauge WALL BEND Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily attaches to a J Bend.
- Inlet: 1 1/4in
- Length: 12in
- Chrome Plated
- 17 Gauge Brass
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Length:
- 12 in
- Material:
- Brass
- UPC:
- 046224723103