This product requires certification to purchase.

1-1/4 x 18 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

1-1/4 x 18 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

  • Fast #
  • Part #IBNH18
  • Item #406243
  • Manufacturer Part #MN-NB0618
4.8 out of 5 Customer Rating
Brand image

1-1/4 x 18 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

  • Fast #
  • Part #IBNH18
  • Item #406243
  • Manufacturer Part #MN-NB0618
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
18
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40