This product requires certification to purchase.

1-1/4 x 18 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

1-1/4 x 18 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GNH18
  • Item #47067
  • Manufacturer Part #0331231001
3.5 out of 5 Customer Rating

1-1/4 x 18 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GNH18
  • Item #47067
  • Manufacturer Part #0331231001
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ASTM A53, ANSI/ASME B 1.20.1 specifications
  • Threaded on both ends for quick and easy connections
  • Convenient lengths for pre-determined spacing
  • Comes with thread protection and conveniently packaged for clean handling
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
18 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Schedule Class:
40, Standard
UPC:
690291352287