This product requires certification to purchase.

1-1/4 x 2-1/2 in. MNPT Red Brass Nipple

1-1/4 x 2-1/2 in. MNPT Red Brass Nipple

  • Fast #
  • Part #GBRNHL
  • Item #43181
  • Manufacturer Part #2120-250
5 out of 5 Customer Rating

1-1/4 x 2-1/2 in. MNPT Red Brass Nipple

  • Fast #
  • Part #GBRNHL
  • Item #43181
  • Manufacturer Part #2120-250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass nipples provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-1/2 in
Pressure - Maximum
140 psi
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
100 to 400 Deg F
Warranty & Product Information
ASTM
ASTM B687-88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
671404007706