1-1/4 x 2 in. MNPT Seamless Brass Nipple
1-1/4 x 2 in. MNPT Seamless Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'FL'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple, Straight, Seamless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40