1-1/4 X 20 FT PVC S120 THRD PIPE
1-1/4 X 20 FT PVC S120 THRD PIPE
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/4
- Type:
- P120TH20