1-1/4 x 20 in. Threaded x Plain End Schedule 40 Domestic Black Carbon Steel Pipe
1-1/4 x 20 in. Threaded x Plain End Schedule 40 Domestic Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Plain End
- End Connections:
- Threaded x Plain End
- Length:
- 20 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40