1-1/4 x 24 in. Threaded Extra Heavy Black Seamless Nipple
1-1/4 x 24 in. Threaded Extra Heavy Black Seamless Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Type:
- Nipple
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 80
- UPC:
- 782172735415